Skip Content
Discontinued with Replacement
TAPE INDOOR/OUTDOOR VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE INDOOR/OUTDOOR VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYB30C1125-595YL
  • Mfr. Model # B30C1125-595YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs
Suggested Replacement Product
TAPE INDOOR/OUTDOOR VINYL

Price: NA

Technical Specs

  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Colour Yellow
  • Item Label Tape Roll
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1-1/8"
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list