TAPE, HOTLINE 4 X 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE, HOTLINE 4 X 10M

DENSO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSOHOTLINE4
  • Mfr. Model # HOTLINE4
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Application Prepare Surfaces by Removing All Loose Scale, Rust or Other Foreign Matter, Ensure That the Overlap is Sufi Cient Between Rolls to Provide Continuous Protection
  • Colour Red
  • Item Petrolatum Tape
  • Length 33 ft.
  • Material Synthetic Fabric
  • Standards NACE RP0375-2006
  • Thickness 46 mil
  • Width 4"
  • Liquid Pressure Range 3000 - 7000 PSI

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list