TAPE HOOK L FIBERGLASS 50M/164 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE HOOK L FIBERGLASS 50M/164

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKFM050CME
  • Mfr. Model # FM050CME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 283
  • Shipping Weight 1.82 lbs

Product Details

Fiberglass blade, impervious to water and dirt, wipes clean and won't rust. Hi-Viz(R) orange case. Cushion grip, extra wide handle for added comfort. Positioning spike shows measurement start point. Two position end hook for inside/outside readings. End hook teeth bite into wood, resist loosening.

Technical Specs

  • Features Open Four-arm Frame Design Protects Blade, does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-material Grip is Comfortable to Use, Hi-via(R) Orange Case is Easy to Find on the Job Site, Folding End Hook for True-zero Measurements, Yellow Clad Fibreglass Blade Impervious to Moisture, Feet and Inches to 8ths, Metric to Millimeters, Numbered in Centimeters, Blade Style C4
  • Graduations 1/8" and 1cm
  • Item Long Tape Measure
  • Case Color Hi-Viz(R) Orange
  • Case Type Open
  • Stud Markings No
  • Blade Material Fibreglass
  • Case Material High Visibility ABS Plastic with Co-Molded Rubber Grip
  • Graduation Type in., ft., mm, cm, m
  • Blade Color Yellow with Black Markings
  • Belt Clip No
  • Blade Length 50 m, 164 ft.
  • Rewind Type Manual
  • Blade Width 13Mm, 1/2
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE/Metric
  • Tip Style Folding Hook
  • Lock Type No Lock
  • Standout Not Rated
  • Blade Coating None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list