TAPE HIWAY DRAG TP ONLY 300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE HIWAY DRAG TP ONLY 300FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKO9300B
  • Mfr. Model # O9300B
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Graduations Inches to 10ths and 100ths
  • Item Replacement Blade
  • Blade Material Steel
  • Stud Markings No
  • Graduation Type In./Ft.
  • Blade Color Steel
  • Blade Width 5/16"
  • Blade Length 300 ft.
  • Tape Measure Product Grouping Oil Gauging Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list