Skip Content
TAPE HIWAY DRAG TP ONLY 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE HIWAY DRAG TP ONLY 100FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKO9100B
  • Mfr. Model # O9100B
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Graduations Inches to 10ths and 100ths
  • Item Replacement Blade
  • Stud Markings No
  • Graduation Type In./Ft.
  • Blade Material Steel
  • Blade Width 5/16"
  • Blade Length 100 ft.
  • Blade Color Steel
  • Tape Measure Product Grouping Oil Gauging Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list