TAPE HIGHLAND DOUBLE COATED 1X36YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE HIGHLAND DOUBLE COATED 1X36YD

3M

Web Price : $18.60 / ROLL

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM9579-1X36YD
  • Mfr. Model # 9579-1X36YD
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2138
  • Shipping Weight 0.63 lbs

Product Details

Double coated Highland brand film tape. 1 inch x 36 yards. A high-tack, hand-tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium firm adhesive features very high adhesion to a variety of surfaces.

Technical Specs

  • Colour White
  • Item Tape
  • Length 36 yd.
  • Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list