Skip Content
TAPE HANIMARK VINYL CLR 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE HANIMARK VINYL CLR 2 IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142304
  • Mfr. Model # 142304
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Brady HandiMark(R)
  • Item Label Tape Cartridge
  • Colour Clear
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Yes
  • Standards ISO 9001, RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Width 2"
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Application Indoor/Outdoor
  • Printer Series Compatability HandiMark(R)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list