TAPE HANDIMARK VINYL GRN .5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE HANDIMARK VINYL GRN .5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142275
  • Mfr. Model # 142275
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Green
  • For Use With Brady Handimark(R)
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Width 1/2"
  • Adhesive Yes
  • Standards ISO 9001
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list