Skip Content
TAPE HANDIMARK VINYL B595 RED 2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE HANDIMARK VINYL B595 RED 2.0

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142280
  • Mfr. Model # 142280
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Red Handimark tape, 2 inch x 50 feet.

Technical Specs

  • Colour Red
  • For Use With Brady HandiMark(R)
  • Application Indoor/Outdoor
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Width 2"
  • Adhesive Yes
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Label Type Indoor/Outdoor
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list