Skip Content
TAPE HANDIMARK REFLECT YLW 1I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE HANDIMARK REFLECT YLW 1I

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42064
  • Mfr. Model # 42064
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Colour Reflective Yellow
  • For Use With Brady Handimark(R)
  • Length 30 ft.
  • Width 1"
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl
  • Metal Detectable No
  • Standards Type 1 (Fed. Spec. L-S-300)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list