TAPE HANDI REMOVE YEL VINYL 1X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE HANDI REMOVE YEL VINYL 1X50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42104
  • Mfr. Model # 42104
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Yellow
  • Item Label Tape Cartridge
  • For Use With Brady Handimark(R)
  • Length 50 ft.
  • Temp. Range 50 Degrees F - 180 Degrees F
  • Label Type Indoor
  • Width 1"
  • Tape Material Vinyl Film
  • Adhesive Yes
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list