TAPE HANDI REMOVE WHT VINYL 2X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE HANDI REMOVE WHT VINYL 2X50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42102
  • Mfr. Model # 42102
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Brady Handimark(R)
  • Colour White
  • Item Label Tape Cartridge
  • Temp. Range 50 Degrees to 180 Degrees F
  • Adhesive Yes
  • Length 50 ft.
  • Width 2"
  • Label Type Indoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list