Skip Content
TAPE HANDI REMOVE WHT VINYL 1X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE HANDI REMOVE WHT VINYL 1X50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42101
  • Mfr. Model # 42101
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Brady Handimark(R)
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Colour White
  • Width 1"
  • Adhesive Yes
  • Label Type Indoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list