Skip Content
TAPE GRIP 1 INCH NON-SLIP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GRIP 1 INCH NON-SLIP BLACK

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3375-1
  • Mfr. Model # 3375-1
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Black
  • Length 60 ft.
  • Item Anti-Slip Tape
  • Width 1"
  • Thickness 52 mil
  • Standards NFSI, ADA, OHSA
  • Backing Pressure Sensitive Adhesive
  • Performance Temp. -20 to 200 Degrees F
  • Material Aluminium Oxide
  • Adhesive Vinyl
  • Shape Continuous Roll
  • Grit Size 46
  • Diameter 6-1/2"
  • Adhesion Strength 130 oz./in.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List