TAPE GREY 30MIL SF 50.8MMX10.96M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE GREY 30MIL SF 50.8MMX10.96M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC537-3021-50.8
  • Mfr. Model # 537-3021-50.8
  • UNSPSC # 10003206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Tape Color Family Gray
  • Duct Tape Width 2"
  • Duct Tape Length 11m
  • Duct Tape Thickness 30.00 mil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list