Skip Content
TAPE GREY 30MIL SF 25.4MMX10.96M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GREY 30MIL SF 25.4MMX10.96M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC537-3021-25.4
  • Mfr. Model # 537-3021-25.4
  • UNSPSC # 10003206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Tape Color Family Gray
  • Duct Tape Thickness 30.00 mil
  • Duct Tape Width 1"
  • Duct Tape Length 11m
  • Colour Grey
  • Item Self Fusing Tape
  • Tensile Strength 14 lbs./in.
  • Material Silicone
  • Standards UL 510, .UL 723, U.S. military Spec. AA 5,9163
  • Diameter 4"
  • Performance Temp. -54 Degrees C - 260 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list