TAPE GREEN INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE GREEN INDOOR/OUTDOOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142009
  • Mfr. Model # B30C-1125-595-GN
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2261
  • Shipping Weight 1.3 lbs

Product Details

For general facility identification. Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces. Green.

Technical Specs

  • Colour Green
  • Item Label Tape Roll
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1-1/8"
  • Adhesive Yes
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list