Skip Content
TAPE GREEN 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GREEN 4IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142007
  • Mfr. Model # 142007
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2261
  • Shipping Weight 2.7 lbs

Product Details

For general facility identification. Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces. Green.

Technical Specs

  • Colour Green
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 4"
  • Item Label Tape Roll
  • Length 100 ft.
  • Adhesive Yes
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list