!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE GOLD 50 FT. L 2 IN. W

TAPE GOLD 50 FT. L 2 IN. W

BRADY

TAPE GOLD 50 FT. L 2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE GOLD 50 FT. L 2 IN. W

TAPE GOLD 50 FT. L 2 IN. W

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY142298
  • Mfr. Model # 142298
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Colour Gold
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Adhesive Permanent
  • Tape Material Vinyl
  • Label Type Continuous
  • Length 50 ft.
  • Width 2"
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list