Skip Content
TAPE GMK CLR B595 0.5INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GMK CLR B595 0.5INX100FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY113108
  • Mfr. Model # 113108
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Length 100 ft.
  • Item Label Tape Cartridge
  • For Use With Brady GlobalMark2(TM)
  • Colour Clear
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 1/2"
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Tape Material Vinyl Film
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list