Skip Content
TAPE GMK B595 4X6.2 RTK NFPA W/TXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GMK B595 4X6.2 RTK NFPA W/TXT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115763
  • Mfr. Model # 115763
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • For Use With Mfr. No. 76798, 76800, 76801
  • Item RTK Label
  • Width 4"
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, NFPA
  • Metal Detectable No
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list