Skip Content
TAPE GMK B595 4X6.2 RTK CB W/ TXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE GMK B595 4X6.2 RTK CB W/ TXT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115764
  • Mfr. Model # 115764
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item RTK Label
  • Colour Red/Blue/Yellow/White
  • Width 4"
  • For Use With Mfr. No. 76798, 76800, 76801
  • Adhesive Yes
  • Legend BLANK
  • Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No
  • Length 72"
  • Label Type Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list