Skip Content
TAPE GMK B595 2.25IN AFLSH 0.5IN YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE GMK B595 2.25IN AFLSH 0.5IN YL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115774
  • Mfr. Model # 115774
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour White/Yellow
  • For Use With GlobalMark(R) Printing System
  • Length 100 Ft.
  • Item Label Tape Cartridge
  • Width 2-1/3"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list