TAPE GMK B595 1.1X3.2 RTK NFPA NFR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE GMK B595 1.1X3.2 RTK NFPA NFR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115769
  • Mfr. Model # 115769
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Temp. Range -40 Degrees to 180 Degrees F
  • Colour White/Red/Yellow/Blue
  • For Use With Brady GlobalMark(R)
  • Item NFR Label
  • Width 1-1/4"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Length 3/32 ft.
  • Standards RoHS Compliant
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list