Skip Content
TAPE GLOBRITE NONSLP TRED 6X24 50CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GLOBRITE NONSLP TRED 6X24 50CA

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3420-6X24
  • Mfr. Model # 3420-6X24
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 5.0 lbs

Product Details

Glo Brite(R) Safety Track(TM) glow-in-the-dark tape. This is the ultimate nonslip egress tape. Sudden power outages or natural disasters can increase the potential for panic, as well as the risk of injuries cause by slips and falls. 6 inch x 24 inch (50 pc.) cleat.

Technical Specs

  • Item Cleat
  • Colour Photoluminescent
  • Material Silicone Carbide
  • Length 2 ft.
  • Pattern Solid
  • Width 6"
  • Adhesive Vinyl
  • Shape Strip
  • Legend No Legend
  • Thickness 28 mil
  • Standards NFSI, ADA, OHSA
  • Backing Pressure Sensitive Adhesive
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Adhesive Material Vinyl
  • Adhesion Strength 130 oz./in.
  • Die Cut No
  • Grit Material Aluminum Oxide
  • Indoor/Outdoor Usage Indoor Only

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list