TAPE GLOBRITE NONSLIP ROLL 2X60LF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE GLOBRITE NONSLIP ROLL 2X60LF

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3420-2
  • Mfr. Model # 3420-2
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 1.33 lbs

Product Details

Glo Brite(R) Safety Track(TM) glow-in-the-dark tape. This is the ultimate nonslip egress tape. Sudden power outages or natural disasters can increase the potential for panic, as well as the risk of injuries cause by slips and falls. 4 inch x 60 ft. roll.

Technical Specs

  • Item Roll
  • Colour Photoluminescent
  • Length 60 ft.
  • Material Silicone Carbide
  • Pattern Solid
  • Adhesive Vinyl
  • Width 2"
  • Legend No Legend
  • Shape Continuous Roll
  • Thickness 28 mil
  • Standards NFSI, ADA, OHSA
  • Backing Pressure Sensitive Adhesive
  • Adhesion Strength 130 oz./in.
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Adhesive Material Vinyl
  • Indoor/Outdoor Usage Indoor Only
  • Die Cut No
  • Grit Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list