Skip Content
TAPE GLOBRITE NONSLIP ROLL 1X60LF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GLOBRITE NONSLIP ROLL 1X60LF

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP3420-1
  • Mfr. Model # 3420-1
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 0.69 lbs

Product Details

Glo Brite(R) Safety Track(TM) glow-in-the-dark tape. This is the ultimate nonslip egress tape. Sudden power outages or natural disasters can increase the potential for panic, as well as the risk of injuries cause by slips and falls. 1 inch x 60 ft. roll.

Technical Specs

  • Item Pho-Luminescent Grit Roll
  • Colour Pho-Luminescent
  • Length 60 ft.
  • Width 1"
  • Adhesive Vinyl
  • Shape Continuous Roll
  • Thickness 28 mil
  • Standards Prop 65, ADA, OSHA
  • Material Silicon Carbide
  • Adhesion Strength 130 oz./in.
  • Diameter 6-1/2"
  • Backing Pressure Sensitive Adhesive
  • Pattern Solid
  • Legend No Legend
  • Performance Temp. -20 Degrees F- 200 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Adhesive Material Vinyl
  • Die Cut No
  • Grit Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list