Skip Content
TAPE GLOBALMRK 4INX50FT STATIC CLNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GLOBALMRK 4INX50FT STATIC CLNG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76690
  • Mfr. Model # 76690
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With Brady GlobalMark(R)
  • Colour Clear
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Label Type Indoor
  • Width 4"
  • Tape Material Static Cling
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list