Skip Content
TAPE GLOBALMARK BLLT VINYL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GLOBALMARK BLLT VINYL 4IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76606
  • Mfr. Model # 76606
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2259
  • Shipping Weight 1.7 lbs

Product Details

Tape for Globalmark(R) 2 industrial label maker. Light blue, polyester B569 4 in. x 100 ft.

Technical Specs

  • Colour Light Blue
  • Length 100 ft.
  • Item Label Tape Cartridge
  • For Use With Brady GlobalMark2(TM)
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 4"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Tape Material Vinyl
  • Standards ISO 9001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list