TAPE GLASS CLOTH 1/2INX66FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE GLASS CLOTH 1/2INX66FT

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM69-1/2X66
  • Mfr. Model # 69-1/2X66
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 1372
  • Shipping Weight 0.17 lbs

Product Details

Scotch 69 glass cloth electrical tape. 7.5 mil, thermosetting silicone adhesive which performs at Class H temp. (180 degree C). Use to secure non-PSA insulations such as glass in high-temperature areas and to splice wire rated at 150, 180 & 200 degree C.

Technical Specs

  • Item Glass Cloth Electrical Tape 69
  • Series 69
  • Standards UL recognized and RoHS 2011 / 65 / EU compliant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list