Skip Content
TAPE GEN PURP FILAMENT 18MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GEN PURP FILAMENT 18MMX55M

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM897-18MMX55M
  • Mfr. Model # 897-18MMX55M
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2138
  • Shipping Weight 0.29 lbs

Product Details

897 Scotch filament tape. Transparent polypropylene film backed with glass yarn filaments. 18 mm x 55 m. Offers light-duty tensile strength, nick resistance, abrasion resistance and good handling for utility applications.

Technical Specs

  • Colour Clear
  • Item Filament Tape
  • Width 18mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list