Skip Content
TAPE GEL GRIP UNIVERSAL GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE GEL GRIP UNIVERSAL GEL

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCO10004CS
  • Mfr. Model # 10004CS
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Gel tape provides excellent protection against constant vibration and impact. Stretches while wrapping around tool handles to prevent slippage and ensure a secure fit. Made with advanced materials that provide excellent grip while working in wet conditions.

Technical Specs

  • Width 1.25"
  • Material Gel/foam
  • Length 6 ft.
  • Colour Black
  • Thickness 0.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list