TAPE FOAM TRUCK CAP 1-1/2X3/16X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FOAM TRUCK CAP 1-1/2X3/16X30FT

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF939
  • Mfr. Model # PF939
  • UNSPSC # 31201527
  • CATALOGUE PAGE # 3299
  • Shipping Weight 0.65 lbs

Product Details

A foam tape used for sealing caps to the bed of pick-up trucks. The foam is coated with high temperature resistance and UV resistance acrylic adhesive on side and the top side is surfaced with polyester film.

Technical Specs

  • Item Pickup Truck / Camper Cap Tape
  • Colour Black
  • Width 1-1/2"
  • Standards ASTM D-1667, ASTM D-1000, ASTM D-2240, ASTM D-1667, ASTM D-1056, ASTM D-412, MVSS 302

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list