Skip Content
TAPE FLOOR YLW/BLK 3INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR YLW/BLK 3INX100FT

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM3RYCHV
  • Mfr. Model # 3RYCHV
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2388
  • Shipping Weight 10.5 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 3 inch x 100 ft. Colour yellow/black.

Technical Specs

  • Colour Yellow/Black
  • Item Tape Floor
  • Depth 100 ft.
  • Width 3"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List