TAPE FLOOR WHT/RED 3INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FLOOR WHT/RED 3INX100FT

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM3RWCHVRED
  • Mfr. Model # 3RWCHVRED
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2388
  • Shipping Weight 8.6 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 3 inch x 100 ft. Colour white/red.

Technical Specs

  • Item Tape Floor
  • Standards ASTM D 882, PSTC-101D
  • Material Vinyl
  • Width 3"
  • Thickness 60 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list