Skip Content
TAPE FLOOR WHT 2INX100FTMIGHTYLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR WHT 2INX100FTMIGHTYLINE

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM2RW
  • Mfr. Model # 2RW
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 6.2 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 2 inch x 100 ft. Colour white.

Technical Specs

  • Colour White
  • Item Floor Marking Tape
  • Material Vinyl
  • Length 100 ft.
  • Thickness 55 mil
  • Standards ASTM D 882, PSTC-101D
  • Performance Temp. 55 Degrees F - 185 Degrees F
  • Pattern Solid
  • Shape Roll
  • Width 2"
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color White
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Adhesion Strength 83 oz./in.
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list