Skip Content
TAPE FLOOR SIGN W/GRAPHIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR SIGN W/GRAPHIC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY92406
  • Mfr. Model # 92406
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 17"
  • Item Caution Sign
  • Legend Eye Protection Area
  • Material Anti-Slip Vinyl
  • Width 17"
  • Legend/Background Color Black/Yellow
  • Mounting Style Floor
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list