Skip Content
TAPE FLOOR RED 2INX100FTMIGHTYLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR RED 2INX100FTMIGHTYLINE

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM2RR
  • Mfr. Model # 2RR
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 6.2 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 2 inch x 100 ft. Colour red.

Technical Specs

  • Colour Red
  • Item Floor Marking Tape
  • Length 100 ft.
  • Pattern Solid
  • Material Vinyl
  • Width 2"
  • Shape Roll
  • Thickness 55 mil
  • Performance Temp. 55 Degrees F - 185 Degrees F
  • Standards ASTM D 882, PSTC-101D
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Red
  • Legend No Legend
  • Adhesion Strength 83 oz./in.
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List