Skip Content
TAPE FLOOR GRN 3INX100FTMIGHTYLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR GRN 3INX100FTMIGHTYLINE

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM3RG
  • Mfr. Model # 3RG
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2388
  • Shipping Weight 8.6 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 3 inch x 100 ft. Colour green.

Technical Specs

  • Colour Green
  • Depth 100 ft.
  • Item Tape Floor
  • Width 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list