Skip Content
TAPE FLOOR BLUE 6INX100FTMIGHTYLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR BLUE 6INX100FTMIGHTYLINE

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM6RB
  • Mfr. Model # 6RB
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 12.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 6 inch x 100 ft. Colour blue.

Technical Specs

  • Colour Blue
  • Safety Tape Color Blue
  • Roll Length 100 ft.
  • Item Tape
  • Material Vinyl
  • Pattern Solid
  • Width 6"
  • Standards ASTM D 882, PSTC-101D
  • Thickness 50 mil
  • Legend No Legend
  • Performance Temp. 55 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list