Skip Content
TAPE FLOOR BLUE 2INX100FTMIGHTYLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR BLUE 2INX100FTMIGHTYLINE

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM2RB
  • Mfr. Model # 2RB
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 6.2 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 2 inch x 100 ft. Colour blue.

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Width 2"
  • Material Vinyl
  • Standards ASTM D 882, PSTC-101D
  • Thickness 55 mil
  • Performance Temp. 55 Degrees F - 185 Degrees F
  • Tape Format Continuous Roll
  • Roll Length 100 ft.
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Blue
  • Legend No Legend
  • Adhesion Strength 83 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list