Skip Content
TAPE FLOOR BLK 6INX100FTMIGHTYLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR BLK 6INX100FTMIGHTYLINE

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHM6RBLK
  • Mfr. Model # 6RBLK
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 12.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Size 6 inch x 100 ft. Colour black.

Technical Specs

  • Item Floor Marking Tape
  • Material Rubber/Adhesive
  • Width 6"
  • Pattern Solid
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Black
  • Glow-in-the-Dark No
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list