TAPE FLOOR ANGLE WHT 6INX6INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FLOOR ANGLE WHT 6INX6INX2IN

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMANGLEW
  • Mfr. Model # ANGLEW
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 4.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Right angles (6 inch x 6 inch x 2 inch wide). Box of 100. Colour white.

Technical Specs

  • Item Floor Marking Tape
  • Material Vinyl
  • Pattern Solid
  • Width 2"
  • Thickness 55 mil
  • Performance Temp. 55 Degrees F - 185 Degrees F
  • Standards ASTM D 882, PSTC-101D
  • Tape Format Die Cut - Tag
  • Roll Length 6"
  • Safety Tape Color White
  • Legend No Legend
  • Adhesion Strength 83 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Die Cut Shape L
  • Tape Strip Length 6"

Compliance and Restrictions

  • None

Alternate Search Terms