Skip Content
TAPE FLOOR ANGLE GREY 6INX6INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR ANGLE GREY 6INX6INX3IN

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMANGLE3GRY
  • Mfr. Model # ANGLE3GRY
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2388
  • Shipping Weight 6.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Right angles (6 inch x 6 inch x 3 inch wide). Box of 100. Colour gray.

Technical Specs

  • Item Industrial Floor Tape Markers
  • Material Vinyl
  • Colour Gray
  • Width 3"
  • Thickness 50 mil
  • Standards ASTM D 882, PSTC-101D
  • Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list