TAPE FLOOR ANGLE GREEN 6INX6INX2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FLOOR ANGLE GREEN 6INX6INX2IN

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMANGLEG
  • Mfr. Model # ANGLEG
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2388
  • Shipping Weight 3.8 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Right angles (6 inch x 6 inch x 2 inch wide). Box of 100. Colour green.

Technical Specs

  • Item Floor Marking Tape
  • Width 2"
  • Material Vinyl
  • Standards ASTM D 882, PSTC-101D
  • Pattern Solid
  • Thickness 55 mil
  • Performance Temp. 55 Degrees F - 185 Degrees F
  • Roll Length 6"
  • Safety Tape Color Green
  • Tape Format Die Cut - Tag
  • Legend No Legend
  • Adhesion Strength 83 oz./in.
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 6"
  • Die Cut Shape L

Compliance and Restrictions

  • None

Alternate Search Terms