Skip Content
TAPE FLOOR ANGLE BRN 6INX6INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLOOR ANGLE BRN 6INX6INX3IN

MIGHTYLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHMANGLE3BRN
  • Mfr. Model # ANGLE3BRN
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2388
  • Shipping Weight 6.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Right angles (6 inch x 6 inch x 3 inch wide). Box of 100. Colour brown.

Technical Specs

  • Colour Brown
  • Depth 6"
  • Width 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List