Skip Content
TAPE FLATBACK KRAFT TAN/NAT RU 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FLATBACK KRAFT TAN/NAT RU 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC134-04-48
  • Mfr. Model # 134-04-48
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Colour Brown
  • Item Extensible Flatback Kraft Splicing Tape
  • Length 55 m
  • Material Extensible Flatback Kraft Paper
  • Width 48mm
  • Adhesive Natural Rubber
  • Shape Continuous Rolling
  • Tensile Strength 45 lbs./in.
  • Adhesion Strength 45 oz./in.
  • Thickness 6.5 mil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list