TAPE FLAGGING GLO ORANGE 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FLAGGING GLO ORANGE 150FT

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH17000
  • Mfr. Model # 17000
  • UNSPSC # 41122703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.49 lbs

Technical Specs

  • Item Tape
  • Colour Glo Orange
  • Material PVC
  • Roll Width 1-3/16"
  • Roll Length 150 ft.
  • Thickness 4 mil
  • Standards OSHA 1910.144(a)
  • Sub-Category Flagging Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list