Skip Content
TAPE FISH STEEL 1/8 IN X 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TAPE FISH STEEL 1/8 IN X 50 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXT0
  • Mfr. Model # 6EXT0
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 1.0 lbs

Product Details

Fish Tape, Dia. (In.) 1/8 x 1/16, Length (Ft.) 50, Material Steel, Winder Case Yes, Case Dia. (In.) 8, Case Material Polypropylene, Reel Type Winder Slide, Color Green Case, Tensile Strength (Lb.) 400, Corrosion-Resistant Tape is Made of Oil-Tempered Steel, For Use With For Use With Most Electrical Wire and Coaxial Cable

Technical Specs

  • Item Fish Tape
  • Features Corrosion-Resistant Tape is Made of Oil-Tempered Steel
  • Length 50 ft.
  • Winder Case Yes
  • Case Material Polypropylene
  • Case Style Winder Slide
  • Tape Material Steel
  • Tape Size 1/8" x 0.062"
  • Case Dia. 12"
  • Tape Profile Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list