TAPE FISH FIBERGLASS 5/32INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FISH FIBERGLASS 5/32INX100FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXT7
  • Mfr. Model # 6EXT7
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 2.69 lbs

Product Details

Fish Tape, Dia. (In.) 5/32, Length (Ft.) 100, Material Composite, Winder Case Yes, Case Dia. (In.) 12, Case Material Polypropylene, Reel Type Winder Slide, Color Yellow Case, Tensile Strength (Lb.) 250, Nonconductive, Low-Friction Coating and Noncoiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place., For Use With For Use With Most Electrical Wire and Coaxial Cable

Technical Specs

  • Case Material Polypropylene
  • Features Nonconductive, Low-Friction Coating and Non Coiling Properties Provide Ability to Fish in Large and Small Conduit With Wire or Cable in Place
  • Winder Case Yes
  • Length 100 ft.
  • Item Fish Tape
  • Case Style Winder Slide
  • Tape Material Fibreglass
  • Case Dia. 12"
  • Tape Size 5/32" x 0.125"
  • Tape Profile Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list